Splendor 3-in. x 10-in. Subway Stone Look Glossy Porcelain Wall Tile (12.11 Square Feet Per Box)

  • Mfr # ANDSPLE1181

  • Zoro # G516491399


product price:  $107.99
/pk 60, $1.80/ea
Free Shipping & Returns

Key Features

Length
10 in
Width
3 in
Thickness
0.28 in
Style
Stone Look, Marble Look
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Outdoor Covered; Patio; Wall
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ANDSPLE1181
Zoro #
G516491399
UPC #
-
Country of Origin
Portugal

Dimensions

Length
10 in
Width
3 in
Thickness
0.28 in

Details

Color
Polar
Style
Stone Look, Marble Look
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Outdoor Covered; Patio; Wall
Material
Porcelain
Shape
Rectangle
Finish
Glossy
Coverage Area
12.11 sq. ft.

Description

Introducing our Splendor Collection- a breathtaking addition to your home decor. Immerse yourself in the ethereal allure of this exquisite collection, featuring six captivating colors that exude elegance andsophistication. These subway tiles are made of durable porcelain,perfect for interior and exterior walls, including pools, fireplaces, showers, and backsplashes. Imagine the magical opalescent glow of morning dew, adding a touch of enchantment to your home.


  • Introducing our Splendor Collection- a breathtaking addition to your home decor. Immerse yourself in the ethereal allure of this exquisite collection, featuring six captivating colors that exude elegance andsophistication. These subway tiles are made of durable porcelain,perfect for interior and exterior walls, including pools, fireplaces, showers, and backsplashes. Imagine the magical opalescent glow of morning dew, adding a touch of enchantment to your home.
  • Glossy iridescent porcelain subway tiles in six stunning neutral shades.
  • Transform interior and exterior walls alike with durable heat and water-resistant porcelain subway tiles
  • Tile size: 3" x 10"
  • Thickness: 7mm
  • Recommended Grout Joint: 3/16" (5mm) Refer to TCNA handbook
  • Dry layout highly recommended
  • Samples Available! Make sure to order a sample before youpurchase so you know what to expect
  • We recommend ordering extra to cover cuts, waste, andfuture mishaps. 10% works for most tiles, butcheck withyour installer to confirm what you need to get the job doneright.
  • Andova’s Tile Love Guarantee: At Andova Tile, we want youto love your tile. If you are over the moon about how muchyou love our products, we want to know! If you are notsatisfied for any reason, we will work hard to bring the loveback

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products