Shop ANDOVA TILES
See all product information
Create Account
Stylish- Sweetpea 1 in. x 1 in. Porcelain Penny Round Mosaic Wall & Floor Tile
- Mfr # Andova Tiles
- Zoro # G010448035
product price:Â
$
11.15
/ea
Key Features
Length
11.38 in
Width
12.94 in
Thickness
5mm
Material
Porcelain
Shape
Penny round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Andova Tiles
- Zoro #
- G010448035
- UPC #
- -
- Country of Origin
- Thailand
- Material
- Porcelain
- Color
- Starque
- Shape
- Penny round
- Application
- Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Entryway; Outdoor Covered; Patio; Ceiling; Floor; Wall
Dimensions
- Length
- 11.38 in
- Width
- 12.94 in
- Thickness
- 5mm
Description
Thinking of going for a minimalistic, clean remodeling project? Think Andova's Stylish Sweetpea penny round collection. This collection will become the fashion statement of your bathroom, kitchen, patio, outdoor wall/floor, pool, shower/bath floor and wall, backsplash or any space in need of a refresh. Highly slip-resistant, use it for shower walls, floors, pools, or baths. This porcelain-made 3/4'' tile collection is available in 3 neutral white, grey and blue shades.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.