Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Andova Tiles ANDOVA TILES Tesselate 1" x 2" Natural Stone Mosaic Wall Floor Use Tile ANDTES564

ANDOVA TILES Tesselate 1" x 2" Natural Stone Mosaic Wall Floor Use Tile (Discontinued)

  • Mfr # ANDTES564
  • Zoro # G705670611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANDTES564
Zoro #
G705670611
UPC #
-
Country of Origin
China

Dimensions

Length
2.25 In
Width
1 In
Thickness
0.3125 In

Details

Material
Natural Stone
Color
Hickory

Description

The Tesselate mosaic collection by Andova is crafted from fine natural stone. These statement tiles created from neutral brown, tan, grey and white shades form a geometric pattern of chic and classy hexagons. With a polished finish and marble design, these mosaics are suitable for a wide range of styles and color schemes. Perfect for installation on residential or commercial floors, walls, backsplash, shower surround, or almost anywhere a distinctive pattern is desired.Sheet size : 11 3/4" x 10 1/4" = .84 SQF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.