Shop ANDOVA TILES
See all product information
Create Account
Tino 0.38" x 0.75" Natural Stone Mosaic Wall & Floor Tile
- Mfr # ANDTIN119
- Zoro # G705670420
original price: $27.59 , new price: $16.55 , 40 percent off
new price:
$
16.55
/ea
Key Features
Length
0.75 In
Width
0.38 In
Thickness
0.3125 In
Material
Natural Stone; Glass; Seashell
Finish
Honed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANDTIN119
- Zoro #
- G705670420
- UPC #
- -
- Country of Origin
- China
- Material
- Natural Stone; Glass; Seashell
- Color
- Sarafin
- Finish
- Honed
Dimensions
- Length
- 0.75 In
- Width
- 0.38 In
- Thickness
- 0.3125 In
Description
Andova tile offers a unique appearance unachievable with conventional tiles. They can be used in virtually an unlimited range of applications. Sheet size : 121/4" x 11-1/4" = 0.96 SQF
- • Indoor and outdoor installation, including light residential floors.
- • Add texture and dimension wherever you need it with this nature-inspired collection.
- • Sealing is recommended for natural stone or frosted mixes.
- • Tile size: 3/4 “ x 3/8"
- • Samples Available! Make sure to order a sample before you purchase so you know what to expect.
- • We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
- • Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.