Shop ANDOVA TILES
See all product information
Create Account
Uno 3" W x 15" W Porcelain Mosaic Subway Wall Floor Use Tile, PK52
- Mfr # ANDUNO575
- Zoro # G505670521
product price:Â
$
116.99
/pk of 52, $2.25/ea
Free Shipping & Returns
Key Features
Length
14.5 In
Width
2.5 In
Thickness
0.25 In
Material
Porcelain
Color
Jai
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANDUNO575
- Zoro #
- G505670521
- UPC #
- -
- Country of Origin
- Italy
- Material
- Porcelain
- Color
- Jai
Dimensions
- Length
- 14.5 In
- Width
- 2.5 In
- Thickness
- 0.25 In
Description
Andova tile offers a unique appearance unachievable with conventional tiles. They can be used in virtually an unlimited range of applications. Tile size : 2 1/2" x 4 1/2" = .24 SQF
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.