Shop ANDOVA TILES
See all product information
Create Account
Urbanite 1" x 4" Glass Mosaic Wall Tile
- Mfr # ANDPAS510
- Zoro # G705670734
product price:Â
$
2.39
/ea
Sold in multiples of 4 for
$9.56
Key Features
Length
4 In
Width
1 In
Thickness
0.3125 In
Color
Orchid
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ANDPAS510
- Zoro #
- G705670734
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 4 In
- Width
- 1 In
- Thickness
- 0.3125 In
Details
- Color
- Orchid
- Material
- Glass
Description
Andova tile offers a unique appearance unachievable with conventional tiles. They can be used in virtually an unlimited range of applications. Sheet size :11 3/4" x 11 3/4" = .96 SQF
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.