Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Andova Tiles ANDOVA TILES Urbanite 1" x 4" Glass Mosaic Wall Tile ANDPAS511

ANDOVA TILES Urbanite 1" x 4" Glass Mosaic Wall Tile (Discontinued)

  • Mfr # ANDPAS511
  • Zoro # G905670701
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANDPAS511
Zoro #
G905670701
UPC #
-
Country of Origin
China

Dimensions

Length
4 In
Width
1 In
Thickness
0.3125 In

Details

Color
Lilac
Material
Glass

Description

Andova tile offers a unique appearance unachievable with conventional tiles. They can be used in virtually an unlimited range of applications. Sheet size :11 3/4" x 11 3/4" = .96 SQF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.