Shop ANDOVA TILES
See all product information
Create Account
Victory 2" W x 3" L Novelty Mosaic Wall & Floor Tile
- Mfr # ANDVIC582
- Zoro # G305670660
product price:
$
34.25
/ea
Key Features
Length
3 In
Width
2 In
Thickness
0.375 In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANDVIC582
- Zoro #
- G305670660
- UPC #
- -
- Country of Origin
- China
- Color
- Wynn
Dimensions
- Length
- 3 In
- Width
- 2 In
- Thickness
- 0.375 In
Description
The Victory mosaic collection by Andova offers endless home and outdoor design opportunities. Perfect for a bathroom, kitchen or outdoor application, this luxurious diamond mosaic will be the focal point of your room. Manufactured from natural stone; the geometric pieces seamlessly form a magnificent design. Available in timeless color combinations that match any décor and do not go out of style!Sheet size : 12 1/4" x 12" = 1.06 SQF
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.