Shop ANDOVA TILES
See all product information
Create Account
Xen 2" W x 2" L Mosaic Wall Tile
- Mfr # ANDXEN603
- Zoro # G705670598
product price:
$
27.35
/ea
Key Features
Length
2 In
Width
2 In
Thickness
0.25 In
Material
Natural Stone; Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANDXEN603
- Zoro #
- G705670598
- UPC #
- -
- Country of Origin
- China
- Material
- Natural Stone; Glass
- Color
- Angels
Dimensions
- Length
- 2 In
- Width
- 2 In
- Thickness
- 0.25 In
Description
Upgrade your remodeling project with Andova’s Xen mosaic collection. These high-end tiles will instantly elevate your walls and floors with a modern, clean and fresh look. Manufactured from top quality glass and marble, these hexagon shaped mosaics are versatile and multi-functional. The geometric hexagon beehive shape will be a fashion statement in your kitchen, bathroom, entryway, garden, pool, accent wall- virtually anywhere.Sheet size : 12" x 11 7/8" = .99 SQF
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.