Zoro Homepage

ANTI VIBRATION PADS LOAD RANGE 15-45PSI

  • Mfr # WP-18

  • Zoro # G908458641


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Material
Neoprene Rubber
Length
18"
Width
18"
Height
3/4"
Load Capacity
15PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP-18
Zoro #
G908458641
UPC #
-
Country of Origin
Canada

Dimensions

Length
18"
Width
18"
Height
3/4"

Details

Item
Anti Vibration Pads
Material
Neoprene Rubber
Load Capacity
15PSI
Color
Black
Application
Where bolting is to be avoided, minor, non-critical vibration conditions. Recommended for acoustice problem applications.
Max Load
45PSI
Features
In-built suction cups, design allows for easy cutting and simple field installation
Includes
Pad
For Use With
Pumps, Motors, AC Units, Generators, Air Handling Units, Boilers

Description

ANTI VIBRATION PADS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.