Zoro Homepage

ANTI VIBRATION PADSLOAD RANGE 75-200PSI

  • Mfr # RMP-200

  • Zoro # G508458416


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Material
Neoprene Rubber
Length
18"
Width
18"
Height
1/2"
Load Capacity
75PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMP-200
Zoro #
G508458416
UPC #
-
Country of Origin
Canada

Dimensions

Length
18"
Width
18"
Height
1/2"
Size
18" x 18" x 1/2"

Details

Item
Anti Vibration Pads
Material
Neoprene Rubber
Load Capacity
75PSI
Style
Waffle
Application
Where no bolting is required, the waffle pattern provides superior vibration attenuation.
Includes
Pad
Max Load
200PSi
For Use With
Pumps, Motors, AC Units, Generators, Air Handling Units, Boilers
Color
Black
Features
Simple filed installtion, no bolting required, waffle pattern provides superior vibration attenuation.

Description

ANTI VIBRATION PADS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.