
CUP MOUNT STATIC LOAD 30KG
Mfr # CM-120
Zoro # G308458470
product price: $76.19
/eaSold in multiples of 4 for $304.76
Free Shipping & Returns
Key Features
Height
1.15625"
Width
2.26378"
Includes
Steel Plate, Steel Cup
Length
2.390625"
Material
Galvanized Steel; Elastomeric Compound
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CM-120
Zoro #
G308458470
UPC #
-
Country of Origin
Canada
Dimensions
Height
1.15625"
Width
2.26378"
Length
2.390625"
Details
Item
Cup Mount
Includes
Steel Plate, Steel Cup
Max Load
66lbs (30kg)
Material
Galvanized Steel; Elastomeric Compound
Finish
Steel Plate; Steel Cup
Color
Silver
Description
CUP MOUNT STATIC LOAD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.