
HANGER ELEMENT LD100-150LB
Mfr # HE-3
Zoro # G908458481
product price: $26.39
/eaSold in multiples of 4 for $105.56
Key Features
Width
1.25"
Spring Color
Blue
Application
These rubber hangers are normally used in critical areas where noise and vibration need to be controlled
Length
4"
Spring Identifier Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HE-3
Zoro #
G908458481
UPC #
-
Country of Origin
Canada
Dimensions
Width
1.25"
Length
4"
Outside Diameter
1.25"
Details
Item
Rubber Hanger
Spring Color
Blue
Application
These rubber hangers are normally used in critical areas where noise and vibration need to be controlled
Spring Identifier Color
Blue
Color
Blue
Rated Deflection
0.2"
Rated Load
200LBS
Features
Oil and water resistant element; low natrual frequency
Includes
Colour Coded Neoprene Element
Material
Elastomeric Element; Steel fittings
Finish
Neoprene Colored Element; Galvanized Fittings
Capacity
200lbs
For Use With
Fan Coil Units, Fans, Transformers, Air Handling Units
Max Load
200lbs
Description
HANGER ELEMENT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.