Zoro Homepage

NEOPRENE SPRING, HANGERS 2 LD 185-280LB

  • Mfr # SHNB-2C-202

  • Zoro # G108458564


product price: $185.99
/ea
Sold in multiples of 4 for $743.96
Free Shipping & Returns

Key Features

Height
10.1875"
Width
4"
Spring Color
Silver
Spring Identifier Color
Red/Green
Rated Deflection
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHNB-2C-202
Zoro #
G108458564
UPC #
-
Country of Origin
Canada

Dimensions

Height
10.1875"
Width
4"
Length
4.5"

Details

Item
Spring Hanger
Spring Color
Silver
Spring Identifier Color
Red/Green
Rated Deflection
2"
Finish
Spring: Galvanized; Bracket: Powder Coated; Colour Coded Neoprene Element
Rated Load
248LBS
For Use With
Fan Coil Units, Air Handling Units, Fans, Pipes, Ducts
Max Load
375lbs
Capacity
248lbs
Application
These spring hangers are normally used in critical areas where noise and vibration need to be controlled
Material
Spring Steel; High Strength Low Carbon Alloy Steel; Elastomeric Compounds; Powder Coating
Features
Color
Blue (Powder Coated)
Includes
Steel Spring, Steel Bracket, Steel and Elastomer Washers, Neoprene Cup, Neoprene Element

Description

NEOPRENE SPRING, HANGERS 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.