Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEOPRENE SPRING, HANGERS 2 LD 250-375LB

  • Mfr # SHNB-2D-203

  • Zoro # G608458422


product price: $185.99
/ea
Sold in multiples of 4 for $743.96
Free Shipping & Returns

Key Features

Spring Color
Silver
Height
10.1875"
Width
4"
For Use With
Fan Coil Units, Air Handling Units, Fans, Pipes, Ducts
Length
4.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHNB-2D-203
Zoro #
G608458422
UPC #
-
Country of Origin
Canada

Dimensions

Height
10.1875"
Width
4"
Length
4.5"

Details

Item
Spring Hanger
Spring Color
Silver
For Use With
Fan Coil Units, Air Handling Units, Fans, Pipes, Ducts
Rated Deflection
2"
Capacity
330lbs
Features
Design allows angular hanger misalignment The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation. These spring hangers are normally used in critical areas where noise and vibration need to be controlled. Springs have 50% additional travel to max load as per ASHRAE recommendations.
Max Load
500lbs
Color
Blue (Powder Coated)
Rated Load
330LBS
Finish
Spring: Galvanized; Bracket: Powder Coated; Colour Coded Neoprene Element
Spring Identifier Color
Green/Black
Application
These spring hangers are normally used in critical areas where noise and vibration need to be controlled
Material
Spring Steel; High Strength Low Carbon Alloy Steel; Elastomeric Compounds; Powder Coating
Includes
Steel Spring, Steel Bracket, Steel and Elastomer Washers, Neoprene Cup, Neoprene Element

Description

NEOPRENE SPRING, HANGERS 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.