This item is Discontinued.

Andre NEOPRENE STEEL NEOPRENE PADSLD 75-200PSI, 4PK NSN-2.25X2.25

NEOPRENE STEEL NEOPRENE PADSLD 75-200PSI, 4PK (Discontinued)

  • Mfr # NSN-2.25X2.25
  • Zoro # G808458383
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSN-2.25X2.25
Zoro #
G808458383
UPC #
-
Country of Origin
Canada

Dimensions

Depth
1 1/8"
Width
2.25"
Length
2.25"
Size
2.25" x 2.25" x 1-1/8"

Details

Item
Anti Vibration Pads
Application
No bolting required, simple field installation
Rated Deflection
0.13"
Color
Black
Material
Galvanized Steel Plate, Neoprene Rubber
For Use With
Pumps, Motors, Air-Conditioning Units, Generators, Fans, Chillers, Cooling Towers, Air Handling Units
Max Load
200lbs/sq inch
Capacity
75lbs/sq inch
Style
Neoprene Steel
Features
Multi-layers of waffle neoprene pads separted by galvanized steel plate for uniform load distribution. Multi-layers are recommended where vibration and noise control is required.
Includes
Pad

Description

NEOPRENE STEEL NEOPRENE PADS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.