
NEOPRENE STEEL PADS LOAD RANGE 75-200PSI, 4PK
Mfr # NS-2.25X2.25
Zoro # G008458404
product price: $51.75
/pk 4, $12.94/eaSold in multiples of 2 for $103.50
Key Features
Width
2.25"
Depth
5/8"
Rated Deflection
0.13"
Includes
Pad
Style
Neoprene Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NS-2.25X2.25
Zoro #
G008458404
UPC #
-
Country of Origin
Canada
Dimensions
Width
2.25"
Depth
5/8"
Length
2.25"
Size
2.25" x 2.25" x 5/8"
Details
Item
Anti Vibration Pads
Rated Deflection
0.13"
Includes
Pad
Style
Neoprene Steel
Color
Black
Application
No bolting required, simple field installation
Capacity
75lbs/sq inch
Features
Multi-layers of waffle neoprene pads separted by galvanized steel plate for uniform load distribution. Multi-layers are recommended where vibration and noise control is required.
For Use With
Pumps, Motors, Air-Conditioning Units, Generators, Fans, Chillers, Cooling Towers, Air Handling Units
Max Load
200lbs/sq inch
Material
Galvanized Steel Plate, Neoprene Rubber
Description
NEOPRENE STEEL PADS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.