Zoro Homepage

PLATE SHOCK MOUNT MAX LOAD 9.1KG, 4PK

  • Mfr # PSM45-20

  • Zoro # G508458379


product price: $149.99
/pk 4, $37.50/ea
Free Shipping & Returns

Key Features

Height
0.62992"
Width
1.7717"
Includes
Zinc Plated Steel Bush, Zinc Plated Steel Plate, Neoprene Rubber Elastomer
Max Load
20lbs
Color
Black / Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSM45-20
Zoro #
G508458379
UPC #
-
Country of Origin
Canada

Dimensions

Height
0.62992"
Width
1.7717"
Inside Diameter
0.1654"
Outside Diameter
1.4961"
Bolt Hole Dimensions
0.1654"

Details

Item
Mounts
Includes
Zinc Plated Steel Bush, Zinc Plated Steel Plate, Neoprene Rubber Elastomer
Max Load
20lbs
Color
Black / Silver
Material
Zinc Plated Steel, Neoprene Rubber
For Use With
Operation of Electronic, electro-Mechanical and transportation equipment
Features
Reduce Shock and Vibration Zinc Plated Steel Metal Parts
Finish
Zinc Plated Steel; Neoprene Rubber
Rated Load
20
Centre Mounting Hole
0.2598"
Rated Deflection
0.0905"
Application
Fail-safe operation of electronic, electro-mechanical and transportation equipmnet, Isolate mounted equipmnet form external shock and vibration, Isolate vibration produced by mounted equipment itself

Description

PLATE SHOCK MOUNT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.