Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RESTRAINED SPRING ISOLATOR 1, 550-825

  • Mfr # SS-1-137

  • Zoro # G208458419


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Height
6.8125"
Width
4.5"
Spring Color
Silver
Includes
Heavy Duty Steel Spring, 1/2" Steel Nut & Bolt, Zinc Metalized Housing, High Quality Neoprene Snubbing Element
Material
Zinc Plated / Galvanized High Strengh Low Carbon Steel; Spring Steel; Elastomeric Compound; Zinc Plated Steel Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS-1-137
Zoro #
G208458419
UPC #
-
Country of Origin
Canada

Dimensions

Height
6.8125"
Width
4.5"
Length
8"

Details

Item
Seismic Spring Mount
Spring Color
Silver
Includes
Heavy Duty Steel Spring, 1/2" Steel Nut & Bolt, Zinc Metalized Housing, High Quality Neoprene Snubbing Element
Rated Load
737LBS
Material
Zinc Plated / Galvanized High Strengh Low Carbon Steel; Spring Steel; Elastomeric Compound; Zinc Plated Steel Hardware
Features
Design allows angular hanger misalignment. Springs have 50% additional travel to max load as per ASHRAE recommendations. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation
Rated Deflection
0.9"
For Use With
Used for Air Conditioning Equipmnet such as compressors, air handling units, centrifugal fans, pump and chillers
Color
Silver
Finish
Housing: Rugged Zinc Metalized Finish; Springs: Hot Dip Galvanized; Snubbing Element: High Quality Neoprene
Application
These spring hangers are normally used in critical areas where noise and vibration need to be controlled
Max Load
1100lbs
Spring Identifier Color
Blue

Description

RESTRAINED SPRING ISOLATOR 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.