
RESTRAINED SPRING ISOLATOR 2, 1260-1890
Mfr # SSR-1-257-207
Zoro # G008458749
product price: $705.99
/ea
Free Shipping & Returns
Key Features
Height
8.625"
Width
6.3125"
Spring Color
Silver
Includes
Snubbing Element, Steel Housing, Steel Springs, Steel Nut and Bolt
Spring Identifier Color
Orange/Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSR-1-257-207
Zoro #
G008458749
UPC #
-
Country of Origin
Canada
Dimensions
Height
8.625"
Width
6.3125"
Length
10"
Details
Item
Restrained Seismic Spring Mount
Spring Color
Silver
Includes
Snubbing Element, Steel Housing, Steel Springs, Steel Nut and Bolt
Spring Identifier Color
Orange/Yellow
Rated Deflection
2"
Material
Zinc Plated / Galvanized High Strengh Low Carbon Steel; Spring Steel; Elastomeric Compound; Zinc Plated Steel Hardware
Capacity
1665lbs
Application
These spring hangers are normally used in critical areas where noise and vibration need to be controlled
Color
Silver
Finish
Housing: Galvanized Steel; Spring: Hot Dip Galvanized Steel
Features
Design allows angular hanger misalignment. Springs have 50% additional travel to max load as per ASHRAE recommendations. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation
For Use With
Used for Air Conditioning Equipmnet such as compressors, air handling units, centrifugal fans, pump, cooling towers and chillers
Max Load
2518lbs
Rated Load
1687LBS
Description
RESTRAINED SPRING ISOLATOR 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.