Zoro Homepage

RESTRAINED SPRING ISOLATOR 2, 1340-2100

  • Mfr # SSR-2-257-205

  • Zoro # G308458401


product price: $873.99
/ea
Free Shipping & Returns

Key Features

Height
0.875"
Width
6.3"
Spring Color
Silver
Includes
Snubbing Element, Steel Housing, Steel Springs, Steel Nut and Bolt
Length
14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSR-2-257-205
Zoro #
G308458401
UPC #
-
Country of Origin
Canada

Dimensions

Height
0.875"
Width
6.3"
Length
14"

Details

Item
Restrained Seismic Spring Mount
Spring Color
Silver
Includes
Snubbing Element, Steel Housing, Steel Springs, Steel Nut and Bolt
Rated Load
2835LBS
For Use With
Used for Air Conditioning Equipmnet such as compressors, air handling units, centrifugal fans, pump, cooling towers and chillers
Capacity
2795lbs
Max Load
4232lbs
Finish
Housing: Galvanized Steel; Spring: Hot Dip Galvanized Steel
Color
Silver
Material
Zinc Plated / Galvanized High Strengh Low Carbon Steel; Spring Steel; Elastomeric Compound; Zinc Plated Steel Hardware
Features
Design allows angular hanger misalignment. Springs have 50% additional travel to max load as per ASHRAE recommendations. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation
Spring Identifier Color
Orange/White
Application
These spring hangers are normally used in critical areas where noise and vibration need to be controlled
Rated Deflection
2"

Description

RESTRAINED SPRING ISOLATOR 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.