
RESTRAINED SPRING ISOLATOR 2, 1850-2770
Mfr # SSR-2-257-207-209
Zoro # G708458537
product price: $924.99
/ea
Free Shipping & Returns
Key Features
Height
0.875"
Width
6.3"
Spring Color
Silver
Includes
Snubbing Element, Steel Housing, Steel Springs, Steel Nut and Bolt
Spring Identifier Color
Orange/Yeollow/Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SSR-2-257-207-209
Zoro #
G708458537
UPC #
-
Country of Origin
Canada
Dimensions
Height
0.875"
Width
6.3"
Length
14"
Details
Item
Restrained Seismic Spring Mount
Spring Color
Silver
Includes
Snubbing Element, Steel Housing, Steel Springs, Steel Nut and Bolt
Spring Identifier Color
Orange/Yeollow/Brown
Max Load
5596lbs
Color
Silver
Features
Design allows angular hanger misalignment. Springs have 50% additional travel to max load as per ASHRAE recommendations. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation
Rated Load
3749LBS
Rated Deflection
2"
Application
These spring hangers are normally used in critical areas where noise and vibration need to be controlled
Material
Zinc Plated / Galvanized High Strengh Low Carbon Steel; Spring Steel; Elastomeric Compound; Zinc Plated Steel Hardware
Finish
Housing: Galvanized Steel; Spring: Hot Dip Galvanized Steel
Capacity
3695lbs
For Use With
Used for Air Conditioning Equipmnet such as compressors, air handling units, centrifugal fans, pump, cooling towers and chillers
Description
RESTRAINED SPRING ISOLATOR 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.