Zoro Homepage

RUBBER CORK PADS LOAD RANGE 15-55PSI, 4PK

  • Mfr # RCMP-040401

  • Zoro # G908458566


product price: $60.95
/pk 4, $15.24/ea
Sold in multiples of 2 for $121.90

Key Features

Material
Low Densitiy Cork, Neoprene Rubber
Length
4"
Width
4"
Height
7/8"
Load Capacity
15lbs/sq. in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCMP-040401
Zoro #
G908458566
UPC #
-
Country of Origin
Canada

Dimensions

Length
4"
Width
4"
Height
7/8"
Size
4" x 4" x 7/8"

Details

Item
Anti Vibration Pads
Material
Low Densitiy Cork, Neoprene Rubber
Load Capacity
15lbs/sq. in
Max Load
55lbs/sq. in
Application
Where bolting is to be avoided, minor, non-critical vibration conditiions, recommended for acoustic problem applications.
For Use With
Pumps, Motors, AC Units, Generators, Air Handling Units, Boilers
Style
Rubber Cork
Features
Alternate High-Low Rib Construction, elcellent sound attenuation capability, simple field installation
Includes
Pad
Color
Black

Description

RUBBER CORK PADS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.