Zoro Homepage

RUBBER CORK PADS LOAD RANGE 15-55PSI

  • Mfr # RCMP-181801

  • Zoro # G008458527


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Material
Low Densitiy Cork, Neoprene Rubber
Length
18"
Width
18"
Height
7/8"
Load Capacity
15lbs/sq. in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCMP-181801
Zoro #
G008458527
UPC #
-
Country of Origin
Canada

Dimensions

Length
18"
Width
18"
Height
7/8"
Size
18" x 18" x 7/8"

Details

Item
Anti Vibration Pads
Material
Low Densitiy Cork, Neoprene Rubber
Load Capacity
15lbs/sq. in
Application
Where bolting is to be avoided, minor, non-critical vibration conditiions, recommended for acoustic problem applications.
Features
Alternate High-Low Rib Construction, elcellent sound attenuation capability, simple field installation
Style
Rubber Cork
Color
Black
Includes
Pad
Max Load
55lbs/sq. in
For Use With
Pumps, Motors, AC Units, Generators, Air Handling Units, Boilers

Description

RUBBER CORK PADS LOAD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.