Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RUBBER EVA PADS LOAD RANGE 15-50PSI, 4PK

  • Mfr # REMP-030301

  • Zoro # G908458627


product price: $59.39
/pk 4, $14.85/ea
Sold in multiples of 2 for $118.78

Key Features

Material
EVA Foam, Neoprene Rubber
Length
3"
Width
3"
Height
7/8"
Load Capacity
15lbs/sq. in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REMP-030301
Zoro #
G908458627
UPC #
-
Country of Origin
Canada

Dimensions

Length
3"
Width
3"
Height
7/8"
Size
3" x 3" x 7/8"

Details

Item
Anti Vibration Pads
Material
EVA Foam, Neoprene Rubber
Load Capacity
15lbs/sq. in
For Use With
Pumps, Motors, AC Units, Generators, Air Handling Units, Boilers
Style
Rubber EVA
Includes
Pad
Max Load
50lbs/sq.in.
Application
Where bolting is to be avoided, minor, non-critical vibrations conditions, recommended for acoustic problem applications
Color
Black / Blue
Features
Alternate High-Low Rib Construction, excellent sound attenuation capability, simple field installation , indoor/outdoor usuage.

Description

RUBBER EVA PADS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.