Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RUBBER IN SHEAR HANGER ELEMENTLD 35-50LB

  • Mfr # HE-1

  • Zoro # G508458577


product price: $26.39
/ea
Sold in multiples of 4 for $105.56

Key Features

Width
1.25"
Spring Color
Red
Includes
Colour Coded Neoprene Element
Color
Red
Features
Oil and water resistant element; low natrual frequency
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE-1
Zoro #
G508458577
UPC #
-
Country of Origin
Canada

Dimensions

Width
1.25"
Length
4"
Outside Diameter
1.25"

Details

Item
Rubber Hanger
Spring Color
Red
Includes
Colour Coded Neoprene Element
Color
Red
Features
Oil and water resistant element; low natrual frequency
For Use With
Fan Coil Units, Fans, Transformers, Air Handling Units
Material
Elastomeric Element; Steel fittings
Application
These rubber hangers are normally used in critical areas where noise and vibration need to be controlled
Rated Load
65LBS
Capacity
65lbs
Spring Identifier Color
Red
Max Load
65lbs
Rated Deflection
0.2"
Finish
Neoprene Colored Element; Galvanized Fittings

Description

RUBBER IN SHEAR HANGER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.