Zoro Homepage

RUBBER IN SHEAR HANGER ELEMENTLD 60-90LB

  • Mfr # HE-2

  • Zoro # G408458509


product price: $23.99
/ea
Sold in multiples of 4 for $95.96

Key Features

Width
1.25"
Spring Color
Black
Color
Black
Finish
Neoprene Colored Element; Galvanized Fittings
Capacity
120lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE-2
Zoro #
G408458509
UPC #
-
Country of Origin
Canada

Dimensions

Width
1.25"
Outside Diameter
1.25"
Length
4"

Details

Item
Rubber Hanger
Spring Color
Black
Color
Black
Rated Load
120LBS
Finish
Neoprene Colored Element; Galvanized Fittings
Capacity
120lbs
Max Load
120lbs
Spring Identifier Color
Black
Rated Deflection
0.2"
Application
These rubber hangers are normally used in critical areas where noise and vibration need to be controlled
Material
Elastomeric Element; Steel fittings
Includes
Colour Coded Neoprene Element
For Use With
Fan Coil Units, Fans, Transformers, Air Handling Units
Features
Oil and water resistant element; low natrual frequency

Description

RUBBER IN SHEAR HANGER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.