
RUBBER IN SHEAR HANGER LD 165LBS MAX
Mfr # NHD-2-A
Zoro # G008458671
product price: $45.95
/eaSold in multiples of 4 for $183.80
Key Features
Spring Color
Blue
Height
4.5"
Width
2.25"
Features
The element includes top and bottom steel plates for uniform distribution. All elements are color coded for easy identification. The element incorporates a projected collar to prevent metal to metal contact between the rod and the bracket.
Color
Blue (Powder Coated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NHD-2-A
Zoro #
G008458671
UPC #
-
Country of Origin
Canada
Dimensions
Height
4.5"
Width
2.25"
Length
3"
Details
Item
Rubber Hanger
Spring Color
Blue
Features
The element includes top and bottom steel plates for uniform distribution. All elements are color coded for easy identification. The element incorporates a projected collar to prevent metal to metal contact between the rod and the bracket.
Color
Blue (Powder Coated)
Application
These rubber hangers are normally used in critical areas where noise and vibration need to be controlled
Finish
Neoprene Colored Element; Bracket: Blue Powder Coating
Rated Deflection
0.5"
Includes
Color Coded Neoprene Element, Steel Bracket
Max Load
165lbs
Capacity
165lbs
For Use With
Fan Coil Units, Fans, Transformers, Air Handling Units
Rated Load
165LBS
Spring Identifier Color
Blue
Material
Neoprene Element, Steel Bracket Powder Coated
Description
RUBBER IN SHEAR HANGER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.