Zoro Homepage

RUBBER IN SHEAR HANGER LD 235LBS MAX

  • Mfr # NHD-2-B

  • Zoro # G008458725


product price: $42.89
/ea
Sold in multiples of 4 for $171.56

Key Features

Height
4.5"
Spring Color
Red
Width
2.25"
Material
Neoprene Element, Steel Bracket Powder Coated
Capacity
235lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NHD-2-B
Zoro #
G008458725
UPC #
-
Country of Origin
Canada

Dimensions

Height
4.5"
Width
2.25"
Length
3"

Details

Item
Rubber Hanger
Spring Color
Red
Material
Neoprene Element, Steel Bracket Powder Coated
Capacity
235lbs
Spring Identifier Color
Red
Finish
Neoprene Colored Element; Bracket: Blue Powder Coating
For Use With
Fan Coil Units, Fans, Transformers, Air Handling Units
Rated Deflection
0.5'
Features
The element includes top and bottom steel plates for uniform distribution. All elements are color coded for easy identification. The element incorporates a projected collar to prevent metal to metal contact between the rod and the bracket.
Application
These rubber hangers are normally used in critical areas where noise and vibration need to be controlled
Color
Blue (Powder Coated)
Includes
Color Coded Neoprene Element, Steel Bracket
Rated Load
235LBS
Max Load
235lbs

Description

RUBBER IN SHEAR HANGER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.