Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RUBBER IN SHEAR HANGER LD 30LBS MAX

  • Mfr # NHD-1-A

  • Zoro # G807026118


product price: $25.39
/ea
Sold in multiples of 4 for $101.56

Key Features

Width
2"
Height
3"
Spring Color
Blue
Spring Identifier Color
Blue
Finish
Neoprene Colored Element; Bracket: Blue Powder Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NHD-1-A
Zoro #
G807026118
UPC #
-
Country of Origin
Canada

Dimensions

Width
2"
Height
3"
Length
2.25"

Details

Item
Rubber Hanger
Spring Color
Blue
Spring Identifier Color
Blue
Finish
Neoprene Colored Element; Bracket: Blue Powder Coating
Color
Blue (Powder Coated)
For Use With
Fan Coil Units, Fans, Transformers, Air Handling Units
Includes
Color Coded Neoprene Element, Steel Bracket
Rated Load
30LBS
Application
These rubber hangers are normally used in critical areas where noise and vibration need to be controlled
Features
The element includes top and bottom steel plates for uniform distribution. All elements are color coded for easy identification. The element incorporates a projected collar to prevent metal to metal contact between the rod and the bracket.
Rated Deflection
0.4"
Material
Neoprene Element, Steel Bracket Powder Coated
Max Load
30lbs
Capacity
30lbs

Description

RUBBER IN SHEAR HANGER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.