Zoro Homepage

RUBBER IN SHEAR HANGER LD 375LBS MAX

  • Mfr # NHD-2-C

  • Zoro # G308458388


product price: $41.15
/ea
Sold in multiples of 4 for $164.60

Key Features

Spring Color
Green
Height
4.5"
Width
2.25"
Color
Blue (Powder Coated)
Material
Neoprene Element, Steel Bracket Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NHD-2-C
Zoro #
G308458388
UPC #
-
Country of Origin
Canada

Dimensions

Height
4.5"
Width
2.25"
Length
3"

Details

Item
Rubber Hanger
Spring Color
Green
Color
Blue (Powder Coated)
Material
Neoprene Element, Steel Bracket Powder Coated
Finish
Neoprene Colored Element; Bracket: Blue Powder Coating
Application
These rubber hangers are normally used in critical areas where noise and vibration need to be controlled
Rated Load
375LBS
Max Load
375lbs
Capacity
375lbs
Spring Identifier Color
Green
Rated Deflection
0.5"
Includes
Color Coded Neoprene Element, Steel Bracket
For Use With
Fan Coil Units, Fans, Transformers, Air Handling Units
Features
The element includes top and bottom steel plates for uniform distribution. All elements are color coded for easy identification. The element incorporates a projected collar to prevent metal to metal contact between the rod and the bracket.

Description

RUBBER IN SHEAR HANGER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.