Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RUBBER IN SHEAR HANGER LD 40LBS MAX

  • Mfr # NHD-1-B

  • Zoro # G707026119


product price: $27.95
/ea
Sold in multiples of 4 for $111.80

Key Features

Width
2"
Height
3"
Spring Color
Red
Color
Blue (Powder Coated)
For Use With
Fan Coil Units, Fans, Transformers, Air Handling Units
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NHD-1-B
Zoro #
G707026119
UPC #
-
Country of Origin
Canada

Dimensions

Width
2"
Height
3"
Length
2.25"

Details

Item
Rubber Hanger
Spring Color
Red
Color
Blue (Powder Coated)
For Use With
Fan Coil Units, Fans, Transformers, Air Handling Units
Includes
Color Coded Neoprene Element, Steel Bracket
Material
Neoprene Element, Steel Bracket Powder Coated
Spring Identifier Color
Red
Rated Deflection
0.4"
Features
The element includes top and bottom steel plates for uniform distribution. All elements are color coded for easy identification. The element incorporates a projected collar to prevent metal to metal contact between the rod and the bracket.
Capacity
40lbs
Application
These rubber hangers are normally used in critical areas where noise and vibration need to be controlled
Max Load
40lbs
Finish
Neoprene Colored Element; Bracket: Blue Powder Coating
Rated Load
40LBS

Description

RUBBER IN SHEAR HANGER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.