Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RUBBER IN SHEAR HANGER LD 70LBS MAX

  • Mfr # NHD-1-C

  • Zoro # G308458609


product price: $28.59
/ea
Sold in multiples of 4 for $114.36

Key Features

Width
2"
Height
3"
Spring Color
Green
Length
2.25"
Application
These rubber hangers are normally used in critical areas where noise and vibration need to be controlled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NHD-1-C
Zoro #
G308458609
UPC #
-
Country of Origin
Canada

Dimensions

Width
2"
Height
3"
Length
2.25"

Details

Item
Rubber Hanger
Spring Color
Green
Application
These rubber hangers are normally used in critical areas where noise and vibration need to be controlled
Rated Deflection
0.4"
Rated Load
70LBS
Includes
Color Coded Neoprene Element, Steel Bracket
Spring Identifier Color
Green
Finish
Neoprene Colored Element; Bracket: Blue Powder Coating
Features
The element includes top and bottom steel plates for uniform distribution. All elements are color coded for easy identification. The element incorporates a projected collar to prevent metal to metal contact between the rod and the bracket.
Color
Blue (Powder Coated)
Max Load
70lbs
Material
Neoprene Element, Steel Bracket Powder Coated
For Use With
Fan Coil Units, Fans, Transformers, Air Handling Units
Capacity
70lbs

Description

RUBBER IN SHEAR HANGER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.