Zoro Homepage

RUBBER IN SHEAR MNTS, LOAD 300LBS MAX

  • Mfr # RMD-C-2

  • Zoro # G208458631


product price: $62.69
/ea
Sold in multiples of 4 for $250.76

Key Features

Height
2"
Width
2.375"
Includes
Neoprene Polymer Compound, Steel Plate, Washer and Bolt
Material
Elastomeric Polymer Compound; Steel
For Use With
Air Handling Units, Compressors, Fans, Pumps, HVAC Equipment, Generators, Transformers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMD-C-2
Zoro #
G208458631
UPC #
-
Country of Origin
Canada

Dimensions

Height
2"
Width
2.375"
Length
4"

Details

Item
Rubber Mount
Includes
Neoprene Polymer Compound, Steel Plate, Washer and Bolt
Material
Elastomeric Polymer Compound; Steel
For Use With
Air Handling Units, Compressors, Fans, Pumps, HVAC Equipment, Generators, Transformers
Rated Load
300LBS
Max Load
300lbs
Application
These spring hangers are normally used in critical areas where noise and vibration need to be controlled
Color
Red
Rated Deflection
0.5"
Features
Design allows angular hanger misalignment. Springs have 50% additional travel to max load as per ASHRAE recommendations. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation

Description

RUBBER IN SHEAR MNTS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.