
RUBBER IN SHEAR MNTS, LOAD 30LBS MAX
Mfr # RMD-A-1
Zoro # G708458629
product price: $28.39
/eaSold in multiples of 4 for $113.56
Key Features
Height
1.25"
Width
1.75"
Spring Color
Silver
Includes
Neoprene Polymer Compound, Steel Plate, Washer and Bolt
Material
Elastomeric Polymer Compound; Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RMD-A-1
Zoro #
G708458629
UPC #
-
Country of Origin
Canada
Dimensions
Height
1.25"
Width
1.75"
Length
3.125"
Details
Item
Rubber Mount
Spring Color
Silver
Includes
Neoprene Polymer Compound, Steel Plate, Washer and Bolt
Material
Elastomeric Polymer Compound; Steel
Application
These spring hangers are normally used in critical areas where noise and vibration need to be controlled
For Use With
Air Handling Units, Compressors, Fans, Pumps, HVAC Equipment, Generators, Transformers
Max Load
30lbs
Rated Deflection
0.35"
Color
Blue
Features
Design allows angular hanger misalignment. Springs have 50% additional travel to max load as per ASHRAE recommendations. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation
Rated Load
30LBS
Description
RUBBER IN SHEAR MNTS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.