Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RUBBER STEEL PADS LOAD RANGE 60PSI, 4PK

  • Mfr # RSR-2R-0303

  • Zoro # G308458418


product price: $62.65
/pk 4, $15.66/ea
Sold in multiples of 2 for $125.30

Key Features

Material
Galvanized Steel Plate, Natrual Rubber
Length
3"
Width
3"
Height
7/8"
Load Capacity
60lbs/sq. inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-2R-0303
Zoro #
G308458418
UPC #
-
Country of Origin
Canada

Dimensions

Length
3"
Width
3"
Height
7/8"
Size
3" x 3" x 7/8"

Details

Item
Anti Vibration Pads
Material
Galvanized Steel Plate, Natrual Rubber
Load Capacity
60lbs/sq. inch
Rated Deflection
0.21"
Features
Multi-layers of ribbed rubber pads separated by a steel plate for a uniform load distribution
Style
Rubber Steel
For Use With
Pumps, Motors, Air-Conditioning Units, Generators, Fans, Chillers, Cooling Towers, Air Handling Units
Application
No bolting required, simple field installation
Max Load
60lbs/sq. inch
Includes
Pad
Color
Black

Description

RUBBER STEEL PADS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.