Zoro Homepage

RUBBER STEEL PADS LOAD RANGE 60PSI, 4PK

  • Mfr # RSR-2R-0606

  • Zoro # G008458565


product price: $129.99
/pk 4, $32.50/ea
Sold in multiples of 2 for $259.98
Free Shipping & Returns

Key Features

Material
Galvanized Steel Plate, Natrual Rubber
Length
6"
Width
6"
Height
7/8"
Load Capacity
60lbs/sq. inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSR-2R-0606
Zoro #
G008458565
UPC #
-
Country of Origin
Canada

Dimensions

Length
6"
Width
6"
Height
7/8"
Size
6" x 6" x 7/8"

Details

Item
Anti Vibration Pads
Material
Galvanized Steel Plate, Natrual Rubber
Load Capacity
60lbs/sq. inch
Color
Black
Max Load
60lbs/sq. inch
Features
Multi-layers of ribbed rubber pads separated by a steel plate for a uniform load distribution
Style
Rubber Steel
Application
No bolting required, simple field installation
Includes
Pad
For Use With
Pumps, Motors, Air-Conditioning Units, Generators, Fans, Chillers, Cooling Towers, Air Handling Units
Rated Deflection
0.21"

Description

RUBBER STEEL PADS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.