Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SEISMIC SPRING ISOLATOR 1, 30-45LB

  • Mfr # SS-A-101

  • Zoro # G308458562


product price: $99.75
/ea
Sold in multiples of 4 for $399.00
Free Shipping & Returns

Key Features

Height
5.625"
Width
3"
Includes
Steel Housing, Steel Spring, M12 Stud, M12 Nut, Neoprene Snubbing Element
Features
Design allows angular hanger misalignment. Springs have 50% additional travel to max load as per ASHRAE recommendations. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation
Rated Deflection
1.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS-A-101
Zoro #
G308458562
UPC #
-
Country of Origin
Canada

Dimensions

Height
5.625"
Width
3"
Length
6"

Details

Item
Seismic Spring Mount
Includes
Steel Housing, Steel Spring, M12 Stud, M12 Nut, Neoprene Snubbing Element
Features
Design allows angular hanger misalignment. Springs have 50% additional travel to max load as per ASHRAE recommendations. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation
Rated Load
40LBS
Rated Deflection
1.3"
Application
These spring hangers are normally used in critical areas where noise and vibration need to be controlled
Max Load
60lbs
Color
Blue (Powder Coated)
For Use With
Industrial and Commerical Equipment, Air Conditioning Compressors/Condensers, Air Handling Units, Fans, Pumps, Chillers
Finish
Housing: Blue Powder Coat; Spring: Hot Dip Galvanized Steel
Capacity
40lbs
Material
High Strengh Low Carbon Steel; Spring Steel; Elastomeric Compound; Zinc Plated Steel Hardware; Powder Coating

Description

SEISMIC SPRING ISOLATOR 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.