
SEISMIC SPRING ISOLATOR 2, 120-180LB
Mfr # SS-B-254
Zoro # G308458395
product price: $255.99
/ea
Free Shipping & Returns
Key Features
Height
7.375"
Width
6.125"
Spring Color
Silver
Includes
Steel Housing, Steel Spring, M12 Stud, M12 Nut, Neoprene Snubbing Element
Spring Identifier Color
Purple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS-B-254
Zoro #
G308458395
UPC #
-
Country of Origin
Canada
Dimensions
Height
7.375"
Width
6.125"
Length
7.5"
Details
Item
Seismic Spring Mount
Spring Color
Silver
Includes
Steel Housing, Steel Spring, M12 Stud, M12 Nut, Neoprene Snubbing Element
Spring Identifier Color
Purple
Capacity
160lbs
Material
High Strengh Low Carbon Steel; Spring Steel; Elastomeric Compound; Zinc Plated Steel Hardware; Powder Coating
For Use With
Compressors, Air Handling Units, Centrifugal Fan, Pumps, Chillers
Finish
Housing: Blue Powder Coat; Spring: Hot Dip Galvanized Steel
Max Load
240lbs
Color
Blue (Powder Coated)
Application
These spring hangers are normally used in critical areas where noise and vibration need to be controlled
Rated Load
161LBS
Features
Design allows angular hanger misalignment. Springs have 50% additional travel to max load as per ASHRAE recommendations. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation
Rated Deflection
2"
Description
SEISMIC SPRING ISOLATOR 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.