Zoro Homepage

SEISMIC SPRING ISOLATOR 2, 425-635LB

  • Mfr # SS-B-257-201

  • Zoro # G608458729


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Height
7.375"
Width
6.125"
Spring Color
Silver
Includes
Steel Housing, Steel Spring, M12 Stud, M12 Nut, Neoprene Snubbing Element
Max Load
845lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-B-257-201
Zoro #
G608458729
UPC #
-
Country of Origin
Canada

Dimensions

Height
7.375"
Width
6.125"
Length
7.5"

Details

Item
Seismic Spring Mount
Spring Color
Silver
Includes
Steel Housing, Steel Spring, M12 Stud, M12 Nut, Neoprene Snubbing Element
Max Load
845lbs
Rated Load
566LBS
Capacity
560lbs
Finish
Housing: Blue Powder Coat; Spring: Hot Dip Galvanized Steel
Color
Blue (Powder Coated)
Rated Deflection
2"
Material
High Strengh Low Carbon Steel; Spring Steel; Elastomeric Compound; Zinc Plated Steel Hardware; Powder Coating
Spring Identifier Color
Orange/Black
For Use With
Compressors, Air Handling Units, Centrifugal Fan, Pumps, Chillers
Application
These spring hangers are normally used in critical areas where noise and vibration need to be controlled
Features
Design allows angular hanger misalignment. Springs have 50% additional travel to max load as per ASHRAE recommendations. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation

Description

SEISMIC SPRING ISOLATOR 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.