
SEISMIC SPRING ISOLATOR 2, 55-85LB
Mfr # SS-B-251
Zoro # G308458616
product price: $268.99
/ea
Free Shipping & Returns
Key Features
Height
7.375"
Width
6.125"
Spring Color
Silver
Includes
Steel Housing, Steel Spring, M12 Stud, M12 Nut, Neoprene Snubbing Element
Color
Blue (Powder Coated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS-B-251
Zoro #
G308458616
UPC #
-
Country of Origin
Canada
Dimensions
Height
7.375"
Width
6.125"
Length
7.5"
Details
Item
Seismic Spring Mount
Spring Color
Silver
Includes
Steel Housing, Steel Spring, M12 Stud, M12 Nut, Neoprene Snubbing Element
Rated Load
74LBS
Color
Blue (Powder Coated)
Max Load
110lbs
Material
High Strengh Low Carbon Steel; Spring Steel; Elastomeric Compound; Zinc Plated Steel Hardware; Powder Coating
Spring Identifier Color
Blue
Finish
Housing: Blue Powder Coat; Spring: Hot Dip Galvanized Steel
For Use With
Compressors, Air Handling Units, Centrifugal Fan, Pumps, Chillers
Application
These spring hangers are normally used in critical areas where noise and vibration need to be controlled
Features
Design allows angular hanger misalignment. Springs have 50% additional travel to max load as per ASHRAE recommendations. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation
Capacity
75lbs
Rated Deflection
2"
Description
SEISMIC SPRING ISOLATOR 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.