Zoro Homepage

SEISMIC SPRING ISOLATOR 2, 70-105LB

  • Mfr # ASRM-252

  • Zoro # G608458453


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Height
8.75"
Width
5.125"
Spring Color
Silver
Includes
Heavy Duty Steel Housing, Steel Spring, Neoprene Acoustical Cup, Leveling Bolt, Elastomeric Grommet, 1/2" Cap Screw, 7/8" Adjusting Bolt
Capacity
95lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASRM-252
Zoro #
G608458453
UPC #
-
Country of Origin
Canada

Dimensions

Height
8.75"
Width
5.125"
Length
7.25"

Details

Item
Seismic Spring Mount
Spring Color
Silver
Includes
Heavy Duty Steel Housing, Steel Spring, Neoprene Acoustical Cup, Leveling Bolt, Elastomeric Grommet, 1/2" Cap Screw, 7/8" Adjusting Bolt
Capacity
95lbs
For Use With
Used in Seismic Applications where vertical and horizontal restraint is required due to reduced load or external forces, Compressors, Air Handling Units, Pumps, Inertia Base
Rated Load
94LBS
Material
Zinc Plated / Galvanized High Strengh Low Carbon Steel; Spring Steel; Elastomeric Compound; Zinc Plated Steel Hardware
Max Load
140lbs
Rated Deflection
2"
Spring Identifier Color
Yellow
Features
Design allows angular hanger misalignment. Springs have 50% additional travel to max load as per ASHRAE recommendations. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation
Color
Silver
Application
These spring hangers are normally used in critical areas where noise and vibration need to be controlled
Finish
Housing: Galvanized Steel; Spring: Hot Dip Galvanized Steel

Description

SEISMIC SPRING ISOLATOR 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.