Zoro Homepage

SPRING HANGERS 1 LOAD RANGE 350-525LBS

  • Mfr # SHB-107

  • Zoro # G808458482


product price: $47.65
/ea
Sold in multiples of 4 for $190.60

Key Features

Width
2.25"
Height
4.5"
Spring Color
Silver
Color
Red (Powder Coated)
Application
These spring hangers are normally used in critical areas where noise and vibration need to be controlled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHB-107
Zoro #
G808458482
UPC #
-
Country of Origin
Canada

Dimensions

Width
2.25"
Height
4.5"
Length
3"

Details

Item
Spring Hanger
Spring Color
Silver
Rated Load
700LBS
Color
Red (Powder Coated)
Application
These spring hangers are normally used in critical areas where noise and vibration need to be controlled
Features
Design allows angular hanger misalignment. Springs have 50% additional travel to max load as per ASHRAE recommendations. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation
Finish
Spring: Galvanized; Bracket: Powder Coated
Includes
Steel Spring, Steel Bracket, Steel and Elastomer Washers
For Use With
Fan Coil Units, Air Handling Units, Fans, Pipes, Ducts
Material
Spring Steel; High Strength Low Carbon Alloy Steel; Elastomeric Compounds; Powder Coating
Spring Identifier Color
Green
Capacity
462lbs
Rated Deflection
1"
Max Load
700lbs

Description

SPRING HANGERS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.