Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPRING HANGERS 1 LOAD RANGE 600-900LBS

  • Mfr # SHC-117-123

  • Zoro # G908458436


product price: $76.19
/ea
Sold in multiples of 4 for $304.76
Free Shipping & Returns

Key Features

Spring Color
Silver
Width
3"
Height
7.5"
Spring Identifier Color
Purple/Nil
For Use With
Fan Coil Units, Air Handling Units, Fans, Pipes, Ducts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHC-117-123
Zoro #
G908458436
UPC #
-
Country of Origin
Canada

Dimensions

Width
3"
Height
7.5"
Length
3"

Details

Item
Spring Hanger
Spring Color
Silver
Spring Identifier Color
Purple/Nil
For Use With
Fan Coil Units, Air Handling Units, Fans, Pipes, Ducts
Rated Load
792LBS
Rated Deflection
1"
Features
Design allows angular hanger misalignment. Springs have 50% additional travel to max load as per ASHRAE recommendations. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation
Finish
Spring: Galvanized; Bracket: Powder Coated
Application
These spring hangers are normally used in critical areas where noise and vibration need to be controlled
Material
Spring Steel; High Strength Low Carbon Alloy Steel; Elastomeric Compounds; Powder Coating
Capacity
792lbs
Includes
Steel Spring, Steel Bracket, Neoprene Cup, Steel and Elastomer Washers
Color
Blue (Powder Coated)
Max Load
1200lbs

Description

SPRING HANGERS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.