Zoro Homepage

SPRING HANGERS 1 LOAD RANGE 75-125LBS

  • Mfr # SHD-103

  • Zoro # G108458724


product price: $54.25
/ea
Sold in multiples of 4 for $217.00

Key Features

Width
2.25"
Spring Color
Silver
Height
5.5"
For Use With
Fan Coil Units, Air Handling Units, Fans, Pipes, Ducts
Material
Spring Steel; High Strength Low Carbon Alloy Steel; Elastomeric Compounds; Powder Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHD-103
Zoro #
G108458724
UPC #
-
Country of Origin
Canada

Dimensions

Width
2.25"
Height
5.5"
Length
3"

Details

Item
Spring Hanger
Spring Color
Silver
For Use With
Fan Coil Units, Air Handling Units, Fans, Pipes, Ducts
Material
Spring Steel; High Strength Low Carbon Alloy Steel; Elastomeric Compounds; Powder Coating
Finish
Spring: Galvanized; Bracket: Powder Coated
Features
Design allows angular hanger misalignment. Springs have 50% additional travel to max load as per ASHRAE recommendations. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation
Includes
Steel Spring, Steel Bracket, Neoprene Cup, Steel and Elastomer Washers
Rated Load
165LBS
Capacity
109lbs
Color
Blue (Powder Coated)
Max Load
165lbs
Spring Identifier Color
Brown
Rated Deflection
1.2"
Application
These spring hangers are normally used in critical areas where noise and vibration need to be controlled

Description

SPRING HANGERS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.