
SPRING HANGERS 1 LOAD RANGE 85-130LBS
Mfr # SHC-113
Zoro # G908458474
product price: $69.29
/eaSold in multiples of 4 for $277.16
Key Features
Spring Color
Silver
Height
7.5"
Width
3"
Length
3"
Color
Blue (Powder Coated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHC-113
Zoro #
G908458474
UPC #
-
Country of Origin
Canada
Dimensions
Height
7.5"
Width
3"
Length
3"
Details
Item
Spring Hanger
Spring Color
Silver
Color
Blue (Powder Coated)
Capacity
112lbs
Rated Deflection
1.3"
Material
Spring Steel; High Strength Low Carbon Alloy Steel; Elastomeric Compounds; Powder Coating
Rated Load
112LBS
Spring Identifier Color
Blue
Includes
Steel Spring, Steel Bracket, Neoprene Cup, Steel and Elastomer Washers
Application
These spring hangers are normally used in critical areas where noise and vibration need to be controlled
Max Load
170lbs
Features
Design allows angular hanger misalignment. Springs have 50% additional travel to max load as per ASHRAE recommendations. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation
For Use With
Fan Coil Units, Air Handling Units, Fans, Pipes, Ducts
Finish
Spring: Galvanized; Bracket: Powder Coated
Description
SPRING HANGERS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.