Zoro Homepage

SPRING HANGERS 2 LOAD RANGE 100-150LBS

  • Mfr # SHC-201

  • Zoro # G508458676


product price: $90.39
/ea
Sold in multiples of 4 for $361.56
Free Shipping & Returns

Key Features

Spring Color
Silver
Width
3"
Height
7.5"
Capacity
132lbs
Application
These spring hangers are normally used in critical areas where noise and vibration need to be controlled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHC-201
Zoro #
G508458676
UPC #
-
Country of Origin
Canada

Dimensions

Width
3"
Height
7.5"
Length
3"

Details

Item
Spring Hanger
Spring Color
Silver
Capacity
132lbs
Application
These spring hangers are normally used in critical areas where noise and vibration need to be controlled
Rated Load
132LBS
Max Load
200lbs
Spring Identifier Color
Black
Material
Spring Steel; High Strength Low Carbon Alloy Steel; Elastomeric Compounds; Powder Coating
Finish
Spring: Galvanized; Bracket: Powder Coated
Includes
Steel Spring, Steel Bracket, Neoprene Cup, Steel and Elastomer Washers
Color
Blue (Powder Coated)
Rated Deflection
2.25"
Features
Design allows angular hanger misalignment. Springs have 50% additional travel to max load as per ASHRAE recommendations. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation
For Use With
Fan Coil Units, Air Handling Units, Fans, Pipes, Ducts

Description

SPRING HANGERS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.