Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPRING MNTS 1, 4 SPRING LD 1750-2620LB

  • Mfr # YE-4-114-123

  • Zoro # G208458457


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Height
6.25"
Width
5"
Spring Color
Silver
Includes
Three Piece Cast Iron and Powder Coated Housing, Steel Springs, Mounts Provided with slotted mounting holes, Non-Skid elastomeric Acoustic Pad on Base, Elastomeric Snubbers in Inner Panel, Built In Leveling Device
Rated Deflection
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YE-4-114-123
Zoro #
G208458457
UPC #
-
Country of Origin
Canada

Dimensions

Height
6.25"
Width
5"
Length
10.25"

Details

Item
Spring Mount
Spring Color
Silver
Includes
Three Piece Cast Iron and Powder Coated Housing, Steel Springs, Mounts Provided with slotted mounting holes, Non-Skid elastomeric Acoustic Pad on Base, Elastomeric Snubbers in Inner Panel, Built In Leveling Device
Rated Deflection
1"
Rated Load
2342LBS
Max Load
3496lbs
Color
Blue (Powder Coated)
Material
Cast Iron Housing; Spring Steel; Elastomeric Pad; Steel Hardware
Application
These spring hangers are normally used in critical areas where noise and vibration need to be controlled
Finish
Cast Iron Housing: Blue Powder Coat; Springs: Hot Dip Galvanized
For Use With
Compressors, Air Handling Units, Centrifugal Fan, Pumps, Chillers, Air Conditioning Equipment
Capacity
2310lbs
Spring Identifier Color
Yellow/NIL
Features
Design allows angular hanger misalignment. Springs have 50% additional travel to max load as per ASHRAE recommendations. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation

Description

SPRING MNTS 1, 4 SPRING LD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.