Zoro Homepage

SPRING MNTS 2, 2 SPRING, LD 1430-2145LB

  • Mfr # YE-2-205

  • Zoro # G308458647


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Height
6.75"
Width
2.875"
Spring Color
Silver
Includes
Three Piece Cast Iron and Powder Coated Housing, Steel Springs, Mounts Provided with slotted mounting holes, Non-Skid elastomeric Acoustic Pad on Base, Elastomeric Snubbers in Inner Panel, Built In Leveling Device
For Use With
Compressors, Air Handling Units, Centrifugal Fan, Pumps, Chillers, Air Conditioning Equipment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YE-2-205
Zoro #
G308458647
UPC #
-
Country of Origin
Canada

Dimensions

Height
6.75"
Width
2.875"
Length
10.25"

Details

Item
Spring Mount
Spring Color
Silver
Includes
Three Piece Cast Iron and Powder Coated Housing, Steel Springs, Mounts Provided with slotted mounting holes, Non-Skid elastomeric Acoustic Pad on Base, Elastomeric Snubbers in Inner Panel, Built In Leveling Device
For Use With
Compressors, Air Handling Units, Centrifugal Fan, Pumps, Chillers, Air Conditioning Equipment
Application
These spring hangers are normally used in critical areas where noise and vibration need to be controlled
Rated Deflection
2"
Spring Identifier Color
White
Material
Cast Iron Housing; Spring Steel; Elastomeric Pad; Steel Hardware
Finish
Cast Iron Housing: Blue Powder Coat; Springs: Hot Dip Galvanized
Capacity
1890lbs
Rated Load
1916LBS
Features
Design allows angular hanger misalignment. Springs have 50% additional travel to max load as per ASHRAE recommendations. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation
Color
Blue (Powder Coated)
Max Load
2860lbs

Description

SPRING MNTS 2, 2 SPRING

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.