
SPRING MNTS 2, 4 SPRING LD 1380-2070LB
Mfr # YE-4-200-206
Zoro # G208458563
product price: $777.99
/ea
Free Shipping & Returns
Key Features
Height
7.25"
Width
5"
Spring Color
Silver
Includes
Three Piece Cast Iron and Powder Coated Housing, Steel Springs, Mounts Provided with slotted mounting holes, Non-Skid elastomeric Acoustic Pad on Base, Elastomeric Snubbers in Inner Panel, Built In Leveling Device
Color
Blue (Powder Coated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
YE-4-200-206
Zoro #
G208458563
UPC #
-
Country of Origin
Canada
Dimensions
Height
7.25"
Width
5"
Length
10.25"
Details
Item
Spring Mount
Spring Color
Silver
Includes
Three Piece Cast Iron and Powder Coated Housing, Steel Springs, Mounts Provided with slotted mounting holes, Non-Skid elastomeric Acoustic Pad on Base, Elastomeric Snubbers in Inner Panel, Built In Leveling Device
Color
Blue (Powder Coated)
Features
Design allows angular hanger misalignment. Springs have 50% additional travel to max load as per ASHRAE recommendations. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation
For Use With
Compressors, Air Handling Units, Centrifugal Fan, Pumps, Chillers, Air Conditioning Equipment
Material
Cast Iron Housing; Spring Steel; Elastomeric Pad; Steel Hardware
Spring Identifier Color
Blue/White
Application
These spring hangers are normally used in critical areas where noise and vibration need to be controlled
Rated Deflection
2"
Capacity
1825lbs
Max Load
2760lbs
Rated Load
1849LBS
Finish
Cast Iron Housing: Red Powder Coat; Springs: Hot Dip Galvanized
Description
SPRING MNTS 2, 4 SPRING
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.